This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Purple, 25 ft. 2321

Ethernet Cable, Cat 6, Purple, 25 ft. (Discontinued)

  • Mfr # 2321
  • Zoro # G2534637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2321
Zoro #
G2534637
UPC #
844660023210
Country of Origin
Multiple

Dimensions

Length - Patch Cord
25 ft
Length
25 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
25 ft
Cable Diameter
5.8 mm

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Purple
Cable Shape
Round
Transmission Speed
1 GBps
Jacket Material
PVC
NEC Article and Type
800 CMG
Color
Purple
Connector Type
RJ45 - 8P8C
Jacket Material - Wire and Cable
PVC
Wire Gauge
24 AWG
Category Type
6
Fire Rating - Data Cable
Commercial
Temp. Range
-40 Degrees to 167 Degrees F
Shielding
None
Plenum Rated
No
Item
Voice and Data Patch Cord
Standards
TIA-568-C.2, UL 444
Boot Type
Booted
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Conductor Gauge
24 AWG
Maximum Operating Temperature
167 Degrees F
End 1 Boot Type
Snagless
Fire Rating
Commercial
Performance Category
6
Insulation Material
Polyethylene
Minimum Operating Temperature
-40 Degrees F
Maximum Frequency
550 MHz
End 2 Boot Type
Snagless
Maximum Impedance
87.6 ohm

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 25 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.