Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Purple, 30 ft. 5022

Ethernet Cable, Cat 6, Purple, 30 ft. (Discontinued)

  • Mfr # 5022
  • Zoro # G2926646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5022
Zoro #
G2926646
UPC #
844660050223
Country of Origin
Multiple

Dimensions

Length - Patch Cord
30 ft
Length
30 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
30 ft

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Purple
Cable Shape
Round
Transmission Speed
1 GBps
Wire Gauge
24 AWG
Temp. Range
-40 Degrees to 167 Degrees F
Jacket Material
PVC
Color
Purple
Standards
CSA Certified, UL Listed
NEC Article and Type
800 CMG
Item
Voice and Data Patch Cord
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Commercial
Connector Type
RJ45 - 8P8C
Shielding
None
Boot Type
Booted
Plenum Rated
No
Category Type
6
Minimum Operating Temperature
-40 Degrees F
Insulation Material
Polyethylene
Maximum Frequency
550 MHz
Conductor Gauge
24 AWG
Fire Rating
Commercial
End 1 Connection Type
RJ45
Maximum Operating Temperature
167 Degrees F
Performance Category
6
End 2 Connection Type
RJ45

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 30 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Insulation Material Polyethylene, Maximum Frequency 550 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.