Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 6, Red, 20 ft. 9813

Ethernet Cable, Cat 6, Red, 20 ft. (Discontinued)

  • Mfr # 9813
  • Zoro # G7622562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9813
Zoro #
G7622562
UPC #
844660098133
Country of Origin
Multiple

Dimensions

Length - Patch Cord
20 ft
Length
20 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
20 ft
Cable Diameter
6.2 mm
Bandwidth
250MHz (Tested up to 550MHz)

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
Shielded
Unshielded
Jacket Color
Red
Cable Shape
Round
Transmission Speed
1 GBps
Category Type
6
Color
Red
NEC Article and Type
800 CMG
Fire Rating - Data Cable
Commercial
Jacket Material
PVC
Item
Voice and Data Patch Cord
Temp. Range
-40 Degrees to 167 Degrees F
Wire Gauge
24 AWG
Jacket Material - Wire and Cable
PVC
Plenum Rated
No
Standards
TIA-568-C.2, UL 444
Connector Type
RJ45 - 8P8C
Shielding
None
Boot Type
Flexboot
Maximum Operating Temperature
167 Degrees F
End 1 Boot Type
Flexboot
End 1 Connection Type
RJ45
Performance Category
6
End 2 Connection Type
RJ45
Conductor Gauge
24 AWG
Fire Rating
Commercial
End 2 Boot Type
Flexboot
Insulation Material
Polyethylene
Minimum Operating Temperature
-40 Degrees F
Maximum Frequency
550 MHz
Category
Cat6
RJ45 Plug
8P8C 50U" Gold Plated
Conductor
Pure Bare Copper
Cable Gauge
24AWG
Cable Construction
Stranded (with Spine)

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Red, Overall Length 20 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.