This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Red, 50 ft. 2325

Ethernet Cable, Cat 6, Red, 50 ft. (Discontinued)

  • Mfr # 2325
  • Zoro # G2416635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2325
Zoro #
G2416635
UPC #
844660023258
Country of Origin
Multiple

Dimensions

Length - Patch Cord
50 ft
Length
50 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
50 ft

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Red
Cable Shape
Round
Transmission Speed
1 GBps
Fire Rating - Data Cable
Commercial
Plenum Rated
No
Boot Type
Booted
NEC Article and Type
800 CMG
Category Type
6
Item
Voice and Data Patch Cord
Standards
CSA Certified, UL Listed
Connector Type
RJ45 - 8P8C
Jacket Material - Wire and Cable
PVC
Jacket Material
PVC
Temp. Range
-40 Degrees to 167 Degrees F
Color
Red
Shielding
None
Wire Gauge
24 AWG
Cable Type
Category 6
Conductor Material
Copper
Performance Category
6
End 1 Connection Type
RJ45
Conductor Gauge
24 AWG
Maximum Frequency
550 MHz
Insulation Material
Polyethylene
Fire Rating
Commercial
Minimum Operating Temperature
-40 Degrees F
End 1 Boot Type
Snagless
End 2 Connection Type
RJ45
End 2 Boot Type
Snagless
Maximum Operating Temperature
167 Degrees F

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Red, Overall Length 50 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.