This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Yellow, 100 ft. 9860

Ethernet Cable, Cat 6, Yellow, 100 ft. (Discontinued)

  • Mfr # 9860
  • Zoro # G7624556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9860
Zoro #
G7624556
UPC #
844660098607
Country of Origin
China

Dimensions

Length - Patch Cord
100 ft
Length
100 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
100 ft
Cable Diameter
6.2 mm
Bandwidth
250MHz (Tested up to 550MHz)

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
Shielded
Unshielded
Jacket Color
Yellow
Cable Shape
Round
Transmission Speed
1 GBps
Plenum Rated
No
Item
Voice and Data Patch Cord
Jacket Material
PVC
Category Type
6
Standards
TIA-568-C.2, UL 444
NEC Article and Type
800 CMG
Shielding
None
Wire Gauge
24 AWG
Connector Type
RJ45 - 8P8C
Boot Type
Flexboot
Temp. Range
-40 Degrees to 167 Degrees F
Jacket Material - Wire and Cable
PVC
Color
Yellow
Fire Rating - Data Cable
Commercial
Features
Stranded, Booted, Snagless
Cable Type
Category 6
Minimum Operating Temperature
-40 Degrees F
Fire Rating
Commercial
Maximum Operating Temperature
167 Degrees F
Performance Category
6
End 1 Connection Type
RJ45
End 2 Boot Type
Flexboot
End 1 Boot Type
Flexboot
Maximum Frequency
550 MHz
Conductor Gauge
24 AWG
End 2 Connection Type
RJ45
Insulation Material
Polyethylene
Conductor
Pure Bare Copper
Cable Construction
Stranded (with Spine)
Cable Gauge
24AWG
Category
Cat6
RJ45 Plug
8P8C 50U" Gold Plated

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 100 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.