Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Yellow, 50 ft. 9857

Ethernet Cable, Cat 6, Yellow, 50 ft. (Discontinued)

  • Mfr # 9857
  • Zoro # G7578121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9857
Zoro #
G7578121
UPC #
013257017073
Country of Origin
China

Dimensions

Length - Patch Cord
50 ft
Length
50 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
50 ft
Cable Diameter
6.2 mm
Bandwidth
250MHz (Tested up to 550MHz)

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
Shielded
Unshielded
Jacket Color
Yellow
Cable Shape
Round
Transmission Speed
1 GBps
Wire Gauge
24 AWG
Fire Rating - Data Cable
Commercial
Jacket Material
PVC
Plenum Rated
No
Color
Yellow
NEC Article and Type
800 CMG
Jacket Material - Wire and Cable
PVC
Temp. Range
-40 Degrees to 167 Degrees F
Standards
TIA-568-C.2, UL 444
Shielding
None
Boot Type
Flexboot
Category Type
6
Item
Voice and Data Patch Cord
Connector Type
RJ45 - 8P8C
Features
Snagless, Stranded, Booted
Cable Type
Category 6
End 2 Boot Type
Flexboot
Performance Category
6
End 1 Connection Type
RJ45
Maximum Frequency
550 MHz
Conductor Gauge
24 AWG
End 1 Boot Type
Flexboot
Fire Rating
Commercial
Minimum Operating Temperature
-40 Degrees F
Insulation Material
Polyethylene
End 2 Connection Type
RJ45
Maximum Operating Temperature
167 Degrees F
Cable Gauge
24AWG
Cable Construction
Stranded (with Spine)
Conductor
Pure Bare Copper
Category
Cat6
RJ45 Plug
8P8C 50U" Gold Plated

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 50 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.