Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Extension Cable, 6 ft.3.5mm 10147

Extension Cable, 6 ft.3.5mm (Discontinued)

  • Mfr # 10147
  • Zoro # G8794759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10147
Zoro #
G8794759
UPC #
670541338193
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
3.5mm Extension Cable
Item
Extension Cable,6 ft.3.5mm
For Use With
Designed for Mobile
Features
A Male 3,5mm Plug On One End and A Female 3,5mm Jack On the Other, The Designed for Mobile Cables Feature Ultra-Thin Connector Heads, Which Are Designed to Fit Through a Phone Case, Each Connector Is Gold Plated for Smooth, Corrosion Free Connections
Product Type
Audio Cable

Description

Designed for Mobile 6ft 3.5mm Extension Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.