This item is Discontinued.

Monoprice EZ Series Full-Motion Articulating TV Wall Mount Bracket For TVs Up to 21958

EZ Series Full-Motion Articulating TV Wall Mount Bracket For TVs Up to (Discontinued)

  • Mfr # 21958
  • Zoro # G1694545
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21958
Zoro #
G1694545
UPC #
889028052549
Country of Origin
China

Description

The next generation of Titan Series Full motion mounts brings the same top quality construction and safety; now featuring smarter; aesthetically pleasing designs. Monoprice wall mounts are constructed of high quality cold-formed steel for the ultimate in safety and reliability. Each wall mount has been strength tested to ensure it is safe for both your equipment and your family. Full motion wall offer the ultimate in comfort and flexibility. You can adjust your television for the most comfortable viewing angle; no matter where you choose to sit. Capable of mounting any television with a VESA® mounting pattern between 200x200 and 400x400 to any type of wall; this mount is ideal for displays up to 55" and weighing up to 99 lbs. It can be tilted from +2 ~ -18°; making it ideal for overhead installations. {C} {C} Support Files: User's Manual (Dec 4; 2017) Dimensions Diagram (Dec 4; 2017) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.