EZ Series Tilt TV Wall Mount Bracket For TVs Up to 55in_ Max Weight 77

  • Mfr # 16091

  • Zoro # G1695680


product price:  $23.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16091
Zoro #
G1695680
UPC #
889028042021
Country of Origin
China

Description

The Select Series Slim Tilt Wall Mount is meant for displays measuring up to 55" and weighing up to 77 lbs. This slim mount features a simple tilting mechanism that deflects ambient glare away from the viewer's eyes. It has undergone extensive safety testing and has been certified by Underwriters Laboratories (UL); which ensures that it will perform safely and reliably. Backed by Monoprice's lifetime warranty; you can rest assured that Select Series Wall mounts are the safest and easiest wall mount solutions. Features: Compatible VESA® patterns: 200x200; 300x300; 400x200; and 400x400 Max TV weight: 77 lbs Wall plate measures 18.2" x 6.7" Tilts up to 8 degrees down Steel construction Mounting hardware is included RoHS compliant UL Listed Support Files: User's Manual (Sep 18; 2017) Dimensions Diagram (Oct 16; 2018) Dimensions Diagram (Sep 18; 2017) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.