Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice F /Molex4Pn M Power Adapter 6" 8797

F /Molex4Pn M Power Adapter 6" (Discontinued)

  • Mfr # 8797
  • Zoro # G8793760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8797
Zoro #
G8793760
UPC #
844660087977
Country of Origin
China

Dimensions

Cord Length
6"

Details

Item
F /Molex4Pn M Power Adapter 6"
Voltage Rating
12 V DC
Product Type
Adapter Cord

Description

6" SATA 15pin Female to Molex 4pin Male Power Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.