This item is Discontinued.

Monoprice Fast Wireless Charging Pad/Stand_ 10W_ Qi Compatible 30534

Fast Wireless Charging Pad/Stand_ 10W_ Qi Compatible (Discontinued)

  • Mfr # 30534
  • Zoro # G2741578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30534
Zoro #
G2741578
UPC #
889028072301
Country of Origin
China

Description

Wirelessly charge your smartphone using the Monoprice Fast Wireless Charging Pad/Stand! Simply connect the wireless charger to a USB power source; place your phone on it; and your phone begins to charge automatically. When connected to a charger compatible with the Qualcomm® Quick ChargeTM standard; it can deliver up to 10 watts of charging power; reducing the time required for a full charge. Say goodbye to tangled wires and lost charging cables! Personalize your charging experience by placing your phone on the charger in either portrait or landscape orientation; or remove the detachable magnetic base and lay it flat. Fast Wireless Charging Ease of Use Two Coil Design Fast Wireless Charging: When plugged into a Qualcomm® Quick ChargeTM compatible charger; the Fast Charging Mode delivers up to 10 watts of power to Quick Charge compatible devices. Ease of Use: The cutting-edge Qi® wireless inductive technology simplifies charging. Simply place your Qi-compatible device on the charger and it will automatically begin charging. Two Coils Design: The charger features a 2-coil design; allowing you to charge your phone in either portrait or landscape orientation; which is ideal for watching video content while it charges. Simple; Reliable; and Versatile Personalize your charging experience by placing your phone on the charger in eitherportrait or landscape orientation; or remove the detachable magnetic base and lay it flat. Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Qualcomm® is a trademark of Qualcomm Incorporated; registered in the United States and other countries. Qualcomm Quick ChargeTM is a trademark of Qualcomm Incorporated. Qi® and the Qi symbol are trademarks of the Wireless Power Consortium. Updated Feb 26; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.