This item is Discontinued.

Monoprice Fast Wireless Charging Stand with 2 Coils_ 10W_ Qi Compatible 27752

Fast Wireless Charging Stand with 2 Coils_ 10W_ Qi Compatible (Discontinued)

  • Mfr # 27752
  • Zoro # G2741395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27752
Zoro #
G2741395
UPC #
889028066935
Country of Origin
China

Description

Wirelessly charge your smartphone using the Monoprice Fast Wireless Charging Stand! Simply connect the wireless charger to a power source; place your phone on it; and your phone will automatically begin to charge. The two coils give you a large charging area; allowing you to charge vertically or horizontally. So say goodbye to tangled wires and lost charging cables! Charge your phone with thin phone cases up to a maximum distance of 6mm. Fast Wireless Charging Ease of Use 2 Coil Design Fast Wireless Charging: The Fast Charging Mode wirelessly delivers up to 10 watts of power to fast charge-capable devices. Ease of Use: The cutting edge wireless inductive technology simplifies charging. Just place your phone on the charging pad and it will automatically begin charging. 2 Coil Design: The 2 coil design provides a large; high efficiency charging surface; allowing for both vertical or horizontal charging. Simple; Reliable; and Versatile The easy to use stand and dual coils ensure a reliable charge in both orientations. Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Qualcomm® is a trademark of Qualcomm Incorporated; registered in the United States and other countries. Qualcomm Quick ChargeTM is a trademark of Qualcomm Incorporated. Qi® and the Qi symbol are trademarks of the Wireless Power Consortium. Updated Feb 26; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.