
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10325
Zoro #
G8794950
UPC #
670541339992
Country of Origin
China
Dimensions
Cable Length
9.84 ft
Core/Cladding Diameter
50/125 µm
Details
Item
Fiber Optic Cable,3 Meter,Orange
Connector Type on Second End
LC Network - Male
Device Supported
Network Device
Connector on First End Details
2 x LC Network - Male
Connector Type on First End
LC Network - Male
Product Name
Fiber Optic Duplex Network Cable
Product Type
Network Cable
Connector on Second End Details
2 x LC Network - Male
Cable Type
Fiber Optic
Product Color
Orange
Fiber Optic Mode
Multi-mode
Description
Fiber Optic Cable_ LC/LC_ OM2_ Multi Mode_ Duplex - 3 meter (50/125 Type) - Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.