
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10328
Zoro #
G8794941
UPC #
757901801341
Country of Origin
China
Dimensions
Cable Length
131.23 ft
Core/Cladding Diameter
50/125 µm
Details
Item
Fiber Optic Cable,40 Meter,Orange
Connector on First End Details
2 x LC Network - Male
Connector on Second End Details
2 x LC Network - Male
Cable Type
Fiber Optic
Product Name
Fiber Optic Duplex Network Cable
Product Color
Orange
Product Type
Network Cable
Connector Type on First End
LC Network - Male
Device Supported
Network Device
Fiber Optic Mode
Multi-mode
Connector Type on Second End
LC Network - Male
Description
Fiber Optic Cable_ LC/LC_ OM2_ Multi Mode_ Duplex - 40 meter (50/125 Type) - Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.