Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Fiber Optic Patch Cord, LC/SC, 5m, Single 4898

Fiber Optic Patch Cord, LC/SC, 5m, Single (Discontinued)

  • Mfr # 4898
  • Zoro # G4363791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4898
Zoro #
G4363791
UPC #
844660048985
Country of Origin
Multiple

Dimensions

Overall Length
5 m
Clad Dimension
125 micron
Core Dimension
9.0 Micrometer
Bandwidth
10 GBps
Length
5m
Length - Patch Cord
5.0 m
Core Dimension - Fiber Optic Cable
9.0 Micrometer
Cable Length
16.40 ft
Core Diameter
9 micron

Details

Item
Fiber Optic Patch Cord
Mode
Single Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Yellow
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
10GB
NEC Article and Type
OFNR
Standards
OFNR
Single Mode/Multi-Mode
Single Mode
Item - Data Cable
Fiber Optic Patch Cord
Jacket Material - Wire and Cable
PVC
Fiber Optic Connector Type
LC/SC
Fire Rating - Data Cable
Riser
Simplex/Duplex/Multifiber
Duplex
Fiber Count - Fiber Optic Cable
2
Jacket Type
PVC
Connector Type - Patch Cord
LC, SC
Color
Yellow

Description

Fiber Optic Patch Cord, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 5 m, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards OFNR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.