Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Fiber Optic Patch Cord, LC/ST, 5m, Single 6842

Fiber Optic Patch Cord, LC/ST, 5m, Single (Discontinued)

  • Mfr # 6842
  • Zoro # G4363922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6842
Zoro #
G4363922
UPC #
844660068426
Country of Origin
Multiple

Dimensions

Clad Dimension
125 Micrometer
Core Dimension
9.0 Micrometer
Bandwidth
10 GB
Length - Patch Cord
5.0 m
Length
5m
Core Dimension - Fiber Optic Cable
9.0 Micrometer

Details

Item
Fiber Optic Patch Cord
Jacket Color
Yellow
Jacket Material
PVC
Fiber Count
2
Attenuation
10GB
NEC Article and Type
OFNR
Simplex/Duplex/Multifiber
Duplex
Fire Rating - Data Cable
Riser
Item - Data Cable
Fiber Optic Patch Cord
Fiber Optic Connector Type
LC/ST
Connector Type - Patch Cord
LC, ST
Fiber Count - Fiber Optic Cable
2
Jacket Type
PVC
Jacket Material - Wire and Cable
PVC
Single Mode/Multi-Mode
Single Mode

Description

Fiber Optic Patch Cord, Jacket Color Yellow, Jacket Material PVC, Clad Dimension 125 Micrometer, Fiber Count 2, Bandwidth 10 GB, NEC Article and Type OFNR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.