Zoro Homepage

Fiber Optic Patch Cord, SC/SC, 1m, Multi

  • Mfr # 2611

  • Zoro # G4366555


product price: $5.29
/ea

Key Features

Mode
Multi-Mode
End 1 Connection Type
SC
End 2 Connection Type
SC
Jacket Color
Orange
Overall Length
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2611
Zoro #
G4366555
UPC #
844660026112
Country of Origin
China

Dimensions

Overall Length
1 m
Cable Diameter
2 mm
Clad Dimension
125 micron
Core Dimension
62.5 Micrometer
Bandwidth
10 GBps
Length - Patch Cord
1.0 m
Length
1m
Core Dimension - Fiber Optic Cable
62.5 Micrometer
Cable Length
3.28 ft
Core/Cladding Diameter
62.5/125 µm
Core Diameter
62.5 micron

Details

Item
Fiber Optic Patch Cord
Mode
Multi-Mode
End 1 Connection Type
SC
End 2 Connection Type
SC
Jacket Color
Orange
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
Less Than or Equal To 0.30 dB
NEC Article and Type
OFNR
Standards
UL Listed
Connector Type - Patch Cord
SC, SC
Jacket Type
PVC
Fiber Count - Fiber Optic Cable
2
Simplex/Duplex/Multifiber
Duplex
Fiber Optic Connector Type
SC/SC
Fire Rating - Data Cable
Riser
Single Mode/Multi-Mode
Multi-Mode
Item - Data Cable
Fiber Optic Patch Cord
Jacket Material - Wire and Cable
PVC
Product Color
Orange
Connector Type on First End
SC Network - Male
Cable Type
Fiber Optic
Connector on Second End Details
2 x SC Network - Male
Connector Type on Second End
SC Network - Male
Product Name
Fiber Optic Duplex Network Cable
Fiber Optic Mode
Multi-mode
Product Type
Network Cable
Connector on First End Details
2 x SC Network - Male
Device Supported
Network Device
Brand Name
Monoprice

Description

Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Orange, Overall Length 1 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation Less Than or Equal To 0.30 dB, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.