This item is Discontinued.

Monoprice Fiber Optic Patch Cord, ST/SC, 2m, Multi 2607

Fiber Optic Patch Cord, ST/SC, 2m, Multi (Discontinued)

  • Mfr # 2607
  • Zoro # G4366503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2607
Zoro #
G4366503
UPC #
844660026075
Country of Origin
Multiple

Dimensions

Core Dimension - Fiber Optic Cable
62.5 Micrometer
Length - Patch Cord
2.0 m
Clad Dimension
125 Micrometer
Length
2m
Bandwidth
10 GB
Core Dimension
62.5 Micrometer

Details

Item - Data Cable
Fiber Optic Patch Cord
Fiber Optic Connector Type
ST/SC
Simplex/Duplex/Multifiber
Duplex
Attenuation
10GB
Fire Rating - Data Cable
Riser
Jacket Color
Orange
Fiber Count - Fiber Optic Cable
2
Item
Fiber Optic Patch Cord
Single Mode/Multi-Mode
Multi-Mode
Connector Type - Patch Cord
SC, ST
Jacket Material - Wire and Cable
PVC
NEC Article and Type
OFNR
Jacket Type
PVC
Fiber Count
2
Jacket Material
PVC

Description

Fiber Optic Patch Cord, Jacket Color Orange, Jacket Material PVC, Clad Dimension 125 Micrometer, Fiber Count 2, Bandwidth 10 GB, NEC Article and Type OFNR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.