This item is Discontinued.

Monoprice Fiber Optic Patch Cord, ST/SC, 3m, Multi 2608

Fiber Optic Patch Cord, ST/SC, 3m, Multi (Discontinued)

  • Mfr # 2608
  • Zoro # G4422695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2608
Zoro #
G4422695
UPC #
844660026082
Country of Origin
Multiple

Dimensions

Overall Length
3 m
Clad Dimension
125 micron
Core Dimension
62.5 Micrometer
Bandwidth
10 GBps
Core Dimension - Fiber Optic Cable
62.5 Micrometer
Length
3m
Length - Patch Cord
3.0 m
Cable Length
9.84 ft
Core/Cladding Diameter
62.5/125 µm
Core Diameter
62.5 micron

Details

Item
Fiber Optic Patch Cord
Mode
Multi-Mode
End 1 Connection Type
SC
End 2 Connection Type
ST
Jacket Color
Orange
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
10GB
NEC Article and Type
OFNR
Standards
OFNR
Jacket Type
PVC
Single Mode/Multi-Mode
Multi-Mode
Fire Rating - Data Cable
Riser
Connector Type - Patch Cord
SC, ST
Fiber Optic Connector Type
ST/SC
Fiber Count - Fiber Optic Cable
2
Item - Data Cable
Fiber Optic Patch Cord
Simplex/Duplex/Multifiber
Duplex
Jacket Material - Wire and Cable
PVC
Connector Type on Second End
SC Network - Male
Product Type
Network Cable
Connector Type on First End
ST Network - Male
Product Name
Fiber Optic Duplex Network Cable
Brand Name
Monoprice
Fiber Optic Mode
Multi-mode
Device Supported
Network Device
Connector on Second End Details
2 x SC Network - Male
Cable Type
Fiber Optic
Connector on First End Details
2 x ST Network - Male
Product Color
Orange

Description

Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type SC, End 2 Connection Type ST, Jacket Color Orange, Overall Length 3 m, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards OFNR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.