This item is Discontinued.

Monoprice Fiber Optic Patch Cord, ST/ST, 10m, Multi 2605

Fiber Optic Patch Cord, ST/ST, 10m, Multi (Discontinued)

  • Mfr # 2605
  • Zoro # G4420333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2605
Zoro #
G4420333
UPC #
844660026051
Country of Origin
Multiple

Dimensions

Overall Length
10 m
Cable Diameter
2 mm
Clad Dimension
125 micron
Core Dimension
62.5 Micrometer
Bandwidth
10 GBps
Length
10m
Length - Patch Cord
10 m
Core Dimension - Fiber Optic Cable
62.5 Micrometer
Cable Length
32.81 ft
Core Diameter
62.5 micron

Details

Item
Fiber Optic Patch Cord
Mode
Multi-Mode
End 1 Connection Type
ST
End 2 Connection Type
ST
Jacket Color
Orange
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
Less Than or Equal To 0.30 dB
NEC Article and Type
OFNR
Standards
UL Listed
Jacket Material - Wire and Cable
PVC
Fiber Count - Fiber Optic Cable
2
Simplex/Duplex/Multifiber
Duplex
Connector Type - Patch Cord
ST, ST
Single Mode/Multi-Mode
Multi-Mode
Jacket Type
PVC
Item - Data Cable
Fiber Optic Patch Cord
Fire Rating - Data Cable
Riser
Fiber Optic Connector Type
ST/ST
Connector on First End Details
2 x ST Network - Male
Connector Type on Second End
ST Network - Male
Product Type
Network Cable
Fiber Optic Mode
Multi-mode
Product Name
Fiber Optic Duplex Network Cable
Cable Type
Fiber Optic
Brand Name
Monoprice
Connector on Second End Details
2 x ST Network - Male
Connector Type on First End
ST Network - Male
Product Color
Orange
Device Supported
Network Device

Description

Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type ST, End 2 Connection Type ST, Jacket Color Orange, Overall Length 10 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation Less Than or Equal To 0.30 dB, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.