This item is Discontinued.

Monoprice Fiber Optic Patch Cord, ST/ST, 1m, Aqua 6410

Fiber Optic Patch Cord, ST/ST, 1m, Aqua (Discontinued)

  • Mfr # 6410
  • Zoro # G4363633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6410
Zoro #
G4363633
UPC #
844660064107
Country of Origin
Multiple

Dimensions

Overall Length
1 m
Clad Dimension
125 micron
Core Dimension
50.0 Micrometer
Bandwidth
10 GBps
Core Dimension - Fiber Optic Cable
50.0 Micrometer
Length
1m
Length - Patch Cord
1.0 m
Cable Length
3.28 ft
Core Diameter
50 micron
Core/Cladding Diameter
50/125 µm

Details

Item
Fiber Optic Patch Cord
Mode
Multi-Mode
End 1 Connection Type
ST
End 2 Connection Type
ST
Jacket Color
Aqua
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
10GB
NEC Article and Type
OFNR
Standards
OFNR
Fiber Count - Fiber Optic Cable
2
Connector Type - Patch Cord
ST, ST
Fire Rating - Data Cable
Riser
Jacket Type
PVC
Simplex/Duplex/Multifiber
Duplex
Item - Data Cable
Fiber Optic Patch Cord
Jacket Material - Wire and Cable
PVC
Fiber Optic Connector Type
ST/ST
Single Mode/Multi-Mode
Multi-Mode
Connector on First End Details
2 x ST Network - Male
Connector on Second End Details
2 x ST Network - Male
Product Name
10Gb Fiber Optic Cable, ST/ST, Multi Mode, Duplex - 1 Meter (50/125 Type) - Aqua
Cable Type
Fiber Optic
Device Supported
Network Device
Connector Type on First End
ST Network - Male
Data Transfer Rate
10 Gbit/s
Product Color
Aqua, Blue
Fiber Optic Mode
Multi-mode
Connector Type on Second End
ST Network - Male
Product Type
Network Cable

Description

Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type ST, End 2 Connection Type ST, Jacket Color Aqua, Overall Length 1 m, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards OFNR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.