Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Fiber Optic Patch Cord, ST/ST, 3m, Multi 2603

Fiber Optic Patch Cord, ST/ST, 3m, Multi (Discontinued)

  • Mfr # 2603
  • Zoro # G4366476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2603
Zoro #
G4366476
UPC #
844660026037
Country of Origin
Multiple

Dimensions

Core Dimension - Fiber Optic Cable
62.5 Micrometer
Length - Patch Cord
3.0 m
Clad Dimension
125 Micrometer
Bandwidth
10 GB
Core Dimension
62.5 Micrometer
Length
3m

Details

Item - Data Cable
Fiber Optic Patch Cord
Fiber Optic Connector Type
ST/ST
Simplex/Duplex/Multifiber
Duplex
Attenuation
10GB
Fire Rating - Data Cable
Riser
Jacket Color
Orange
Fiber Count - Fiber Optic Cable
2
Item
Fiber Optic Patch Cord
Single Mode/Multi-Mode
Multi-Mode
Connector Type - Patch Cord
ST, ST
NEC Article and Type
OFNR
Jacket Material - Wire and Cable
PVC
Jacket Type
PVC
Fiber Count
2
Jacket Material
PVC

Description

Fiber Optic Patch Cord, Jacket Color Orange, Jacket Material PVC, Clad Dimension 125 Micrometer, Fiber Count 2, Bandwidth 10 GB, NEC Article and Type OFNR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.