Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Filament 3Dabs 3mm 1Kg/Spool, Brt Green 11047

Filament 3Dabs 3mm 1Kg/Spool, Brt Green (Discontinued)

  • Mfr # 11047
  • Zoro # G8795529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11047
Zoro #
G8795529
UPC #
757901809835
Country of Origin
China

Details

Item
Filament 3Dabs 3mm 1Kg/Spool,Brt Green

Description

Premium 3D Printer Filament ABS 3MM 1kg/spool_ Bright Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.