This item is Discontinued.

Monoprice Filament 3Dpetg 1.75mm, 1Kg/Spool Blue 14385

Filament 3Dpetg 1.75mm, 1Kg/Spool Blue (Discontinued)

  • Mfr # 14385
  • Zoro # G8805548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14385
Zoro #
G8805548
UPC #
889028024645
Country of Origin
China

Details

Item
Filament 3Dpetg 1.75mm,1Kg/Spool Blue

Description

Premium 3D Printer Filament PETG 1.75mm_ 1kg/Spool Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.