This item is Discontinued.

Monoprice Filament 3Dpla 1.75mm, .5Kg/Spool Mgnta 14379

Filament 3Dpla 1.75mm, .5Kg/Spool Mgnta (Discontinued)

  • Mfr # 14379
  • Zoro # G8805618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14379
Zoro #
G8805618
UPC #
889028024584
Country of Origin
China

Details

Item
Filament 3Dpla 1.75mm,.5Kg/Spool Mgnta

Description

Premium 3D Printer Filament PLA 1.75MM_ .5kg/Spool Magenta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.