This item is Discontinued.

Monoprice Filament 3Dpla 3mm 1Kg/Spool, Blue 11049

Filament 3Dpla 3mm 1Kg/Spool, Blue (Discontinued)

  • Mfr # 11049
  • Zoro # G8795635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11049
Zoro #
G8795635
UPC #
757901809859
Country of Origin
China

Details

Item
Filament 3Dpla 3mm 1Kg/Spool,Blue

Description

Premium 3D Printer Filament PLA 3MM 1kg/spool_ Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.