This item is Discontinued.

Monoprice Filament 3Dpla 3mm 1Kg/Spool, Brt Green 11050

Filament 3Dpla 3mm 1Kg/Spool, Brt Green (Discontinued)

  • Mfr # 11050
  • Zoro # G8795696
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11050
Zoro #
G8795696
UPC #
757901809866
Country of Origin
China

Details

Item
Filament 3Dpla 3mm 1Kg/Spool,Brt Green

Description

Premium 3D Printer Filament PLA 3MM 1kg/spool_ Bright Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.