Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10545
Zoro #
G0703529
UPC #
757901803789
Country of Origin
China
Dimensions
Diameter
1.75 mm
Filament Dia.
1.75mm
Details
Item
3D Printing Filament
Material
ABS
Color
Black
Weight
1.00 kg
For Use With
3D Printers
Printed Parts Temp. Range
-22 Degrees to 150 Degrees F
Max. Print Temperature
150 Degrees F
Min. Print Temperature
-22 Degrees F
Filament Color
Black
Max. Printed Part Temperature
150 Degrees F (68 Degrees C)
Min. Printed Part Temperature
-22 Degrees F (-30 Degrees C)
Max. Extrude Temperature
500 Degrees F (260 Degrees C)
Min. Extrude Temperature
428 Degrees F (220 Degrees C)
Description
3D Printing Filament, ABS, Black, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Blacks, For Use With 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.