Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11552
Zoro #
G0703687
UPC #
757901815638
Country of Origin
China
Dimensions
Diameter
1.75 mm
Filament Dia.
1.75mm
Details
Item
3D Printing Filament
Material
PLA
Color
Purple
Printed Parts Temp. Range
-22 Degrees to 150 Degrees F
Weight
1.00 kg
For Use With
3D Printers
Filament Color
Purple
Min. Print Temperature
-22 Degrees F
Max. Print Temperature
150 Degrees F
Min. Printed Part Temperature
-22 Degrees F (-30 Degrees C)
Max. Printed Part Temperature
150 Degrees F (68 Degrees C)
Max. Extrude Temperature
410 Degrees F (210 Degrees C)
Min. Extrude Temperature
374 Degrees F (190 Degrees C)
Description
3D Printing Filament, PLA, Purple, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 410 Degrees F (210 Degrees C), Color Family Purples, For Use With 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 374 Degrees F (190 Degrees C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.