Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Firewire 800, Firew 800 Cable, Blk, 10 ft. 3544

Firewire 800, Firew 800 Cable, Blk, 10 ft. (Discontinued)

  • Mfr # 3544
  • Zoro # G8786970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3544
Zoro #
G8786970
UPC #
844660035442
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
10 ft.

Details

Cable Type
FireWire 800
Color
Black
Item
Firewire 800,Firew 800 Cable,Blk,10 ft.
Connector Type
Male
Features
This Cable Features Male 9-Pin "Beta" Connectors On Each End And Supports Data Transfer Rates Up To 800mbps
Product Type
Data Transfer Cable

Description

9-pin/ 9-pin BETA FireWire 800 - FireWire 800 Cable_ 10FT_ Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.