Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Firewire I.Link Dv Cable M/M, 6 ft., Connector Type: Male to Male 35

Firewire I.Link Dv Cable M/M, 6 ft., Connector Type: Male to Male (Discontinued)

  • Mfr # 35
  • Zoro # G8782816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35
Zoro #
G8782816
UPC #
844660000358
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
FireWire/i.Link
Color
Clear
Item
Firewire I.Link Dv Cable M/M,6 ft.
For Use With
Computers, Portable Video Cameras
Connector Type
Male to Male
Features
This Cable Features Male 6-Pin "Alpha" Connectors On Each End And Supports Data Transfer Rates Up To 400mbps

Description

Firewire I.Link Dv Cable M/M,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.