This item is Discontinued.

Monoprice Fixed Wall Mount Bracket 32, 55 In 5917

Fixed Wall Mount Bracket 32, 55 In (Discontinued)

  • Mfr # 5917
  • Zoro # G8789350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5917
Zoro #
G8789350
UPC #
844660059172
Country of Origin
China

Dimensions

Depth
0.8"

Details

Item
Fixed Wall Mount Bracket 32,55 In
Color
Black
Material
Steel
Features
Bubble Level
Product Type
Wall Mount
Compatibility
LCD TV, LED TV, Plasma TV

Description

Ultra-Slim Fixed Wall Mount Bracket for LCD LED Plasma (Max 165 lbs_ 32 - 55")_ BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.