This item is Discontinued.

Monoprice Flat HDMI Cable, High Speed, Black, 6 ft. 4158

Flat HDMI Cable, High Speed, Black, 6 ft. (Discontinued)

  • Mfr # 4158
  • Zoro # G2794145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4158
Zoro #
G2794145
UPC #
844660041580
Country of Origin
Multiple

Dimensions

Length
6 ft
Cable Length
6 ft
Conductor Size
24 AWG
Overall Length
6 ft

Details

Cable Type
Flat, High Speed
Jacket Material
PVC
For Use With
Audio-Visual Equipment
Color
Black
Connector Type
HDMI Male/HDMI Male
Features
3D Video Signals, HD Audio, In Wall Rated, Supports Bandwidth up to 340MHz, Supports Deep Color, Supports Resolutions up to 4K
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Shielded / Unshielded
Shielded
Wire Gauge
24 AWG
Number of Cables
1
Shielding
Triple Shielded Level, EMI Shielding
Standards
CSA, RoHS Compliant, UL Listed
Item
HDMI Cable
Total Number of Cables
1
Shielded
Shielded
Cable Color
Black
Conductor Gauge
24 AWG
Conductor Finish
Tin-Plated
End 1 Number of Connections
1
NEC Article and Type
Not Rated
End 2 Number of Connections
1
Fire Rating
Commercial
Maximum Frequency
340 MHz

Description

HDMI Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 24 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, Standards CSA, RoHS Compliant, UL Listed, Conductor Finish Tin-Plated, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.