This item is Discontinued.

Monoprice Flexboot Cat6 24AWG Cable, 20 ft.Purple 11281

Flexboot Cat6 24AWG Cable, 20 ft.Purple (Discontinued)

  • Mfr # 11281
  • Zoro # G8796518
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11281
Zoro #
G8796518
UPC #
757901812545
Country of Origin
China

Dimensions

Length
20ft
Cable Diameter
6.0mm±0.2mm
Bandwidth
250MHz (Tested up to 550MHz)

Details

Item
Flexboot Cat6 24AWG Cable,20 ft.Purple
Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Color
Purple
Cable Gauge
24AWG
RJ45 Plug
8P8C 50U" Gold Plated
Conductor
Pure Bare Copper
Category
Cat6
Cable Construction
Stranded (with Spine)

Description

FLEXboot Series Cat6 24AWG UTP Ethernet Network Patch Cable_ 20ft Purple

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.