Zoro Homepage

Flexboot Cat6 Ethernet Patch Cable - Snagless RJ45_ Stranded_ 550MHz_

  • Mfr # 11362

  • Zoro # G1711500


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Color
Orange
Bandwidth
250MHz (Tested up to 550MHz)
Category
Cat6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11362
Zoro #
G1711500
UPC #
757901813351
Country of Origin
China

Dimensions

Length
5ft
Bandwidth
250MHz (Tested up to 550MHz)
Cable Diameter
6.0mm±0.2mm

Details

Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Color
Orange
Category
Cat6
Cable Construction
Stranded (with Spine)
Cable Gauge
24AWG
RJ45 Plug
8P8C 50U" Gold Plated
Conductor
Pure Bare Copper

Description

Save the time and hassle of building Ethernet cables by using fixed-length UTP Cat6 Ethernet Network Cables from Monoprice! The FLEXbootTM Series of cables feature a thinner cable boot protecting the plug retaining clip; which makes it much easier to depress the clip and protective cover. Features: Unshielded Twisted Pair (UTP) Category 6 Ethernet cable 24AWG stranded; pure bare copper conductors 550MHz bandwidth Snagless cable boot protects the plug retaining clip Thinner cable boot makes it easier to depress the clip and protective cover 50μm gold plated contacts Monoprice Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL Code 444 and National Electrical Code TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables. Support Files: Spec Sheet (Apr 24; 2017) FLEXbootTM is a trademark of Monoprice Inc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.