This item is Discontinued.

Monoprice Full Motion Tv Wall Mount 37, 70 In 4562

Full Motion Tv Wall Mount 37, 70 In (Discontinued)

  • Mfr # 4562
  • Zoro # G8787585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4562
Zoro #
G8787585
UPC #
844660045625
Country of Origin
China

Dimensions

Depth
5.5"

Details

Item
Full Motion Tv Wall Mount 37,70 In
Color
Black
Material
Steel
Features
Articulating, Rotate, Swivel, Tilt
Product Type
Wall Mount
Compatibility
LCD/LED/Plasma TV

Description

Corner Friendly_ Full-Motion TV Wall Mount Bracket (Max 110 lbs_ 37 - 70")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.