
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6198
Zoro #
G8789859
UPC #
844660061984
Country of Origin
China
Dimensions
Depth
3.8"
Details
Item
Full Motion Wall Mount Max88 lb.
Color
Black
Material
Steel
Features
Leveling System, Swivel, Adjustable Depth, Tilt
Product Type
Wall Mount
Compatibility
LCD/LED/Plasma TV
Description
Full-Motion Wall Mount Bracket for 32-55" TVs_ Max 88 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.