
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8788
Zoro #
G8793736
UPC #
844660087885
Country of Origin
China
Dimensions
Cable Length
1.50 ft
Length
18"
Details
Cable Type
SATA
Color
UV Blue
Item
Gbps6 Cable,Lking Latch 90D/180D Blue
Connector Type
Straight
Features
SATA Revision 3.0 Allows for Data Transfer Speeds of Up to 6 Gbps, A Straight Connector, While The Other End Uses A 90-Degree Connector
Product Type
Data Transfer Cable
Description
18" SATA 6Gbps Cable w/Locking Latch (90 Degree to 180 Degree) - UV Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.