Zoro Homepage

Grounded Ac Power Cord, 10 ft.Black

  • Mfr # 7689

  • Zoro # G8791819


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Max. Amps
7A
Gauge/Conductor
18/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7689
Zoro #
G8791819
UPC #
844660076896
Country of Origin
China

Dimensions

Cord Length
10 ft.
Wire Size
18 AWG

Details

Item
Grounded Ac Power Cord
Max. Amps
7A
Gauge/Conductor
18/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SVT
Voltage
125V
Cord Shape
Round
Connection Type
IEC-60320 C5
Jacket Color
Black
Jacket Material
PVC
Standards
UL; cUL; RoHS
Amps
10A
Color
Black
NEMA Plug Configuration
NEMA 5-15P

Description

Grounded Ac Power Cord,10 ft.Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.