This item is Discontinued.

Monoprice HDMI and USB KVM Extender Using Cat5e or Cat6_ extend up to 154ft_ 108 34898

HDMI and USB KVM Extender Using Cat5e or Cat6_ extend up to 154ft_ 108 (Discontinued)

  • Mfr # 34898
  • Zoro # G1720235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34898
Zoro #
G1720235
UPC #
889028100868
Country of Origin
China

Description

The Monoprice HDMI® and USB KVM Extender can extend high definition HDMI and USB signals up to 154 feet (50 meters) over a single Cat5e/6 cable with zero latency. Supporting HDMI 1.4b and USB 2.0 standards; this kit features two-way POC (Power over Cable) enabling either the transmitter or receiver to be powered by a single 12V@1A power supply. Ideal for use in classrooms; home theater PC applications; or for controlling servers in remote parts of a home or office; this KVM extender makes remote control easy and affordable. Features: Control servers or home theater PCs from a remote location within the same building or home The USB HDMI® KVM Extender lets you control a PC from up to 164ft (50m) away over a single Cat5e or Cat6 cable connection Extends uncompressed 1080p HDMI video and access to up to two connected USB devices with zero latency Support Files: User's Manual (Jul 20; 2018) HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. DTS®; the Symbol; and DTS and the Symbol together are registered trademarks of DTS; Inc. DTS-HDTM and DTS-HD Master AudioTM are trademarks of DTS; Inc. Dolby®; Dolby® TrueHDTM; Dolby AudioTM; and the double-D symbol are trademarks of Dolby Laboratories. HDCPTM is a trademark of Digital Content Protection LLC. Updated Aug 28; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.