HDMI Cable, 1.5 ft, L, Shielded, Black
- Mfr # 31179
- Zoro # G2018304
product price:Â
$
8.25
/ea
Sold in multiples of 2 for
$16.50
Key Features
End 2 Number of Connections
1
End 1 Connection Type
HDMI Male
Cable Color
Black
End 1 Number of Connections
1
End 2 Connection Type
HDMI Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31179
- Zoro #
- G2018304
- UPC #
- -
- Country of Origin
- Viet Nam
- End 2 Number of Connections
- 1
- End 1 Connection Type
- HDMI Male
- Cable Color
- Black
- End 1 Number of Connections
- 1
- End 2 Connection Type
- HDMI Male
- For Use With
- Audio-Visual Equipment, Home Theater
- Jacket Color
- Black
- Item
- HDMI Cable
- Total Number of Cables
- 1
- Standards
- RoHS Compliant Directive 2002/95/EC
- Fire Rating
- Not Rated
- Shielded
- Shielded
- Compatible Product Type
- Audio-Visual Equipment, Home Theater
Dimensions
- Length
- 1.5 ft
- Overall Length
- 1.5 ft
Description
HDMI Cable, Cable Color Black, Overall Length 1.5 ft, Coaxial Cable Type Not Applicable, Conductor Gauge Not Applicable, For Use With Audio-Visual Equipment, Home Theater, Jacket Material Not Applicable, End 2 Number of Connections 1, Maximum Impedance Not Applicable, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Not Applicable, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.