This item is Discontinued.

Monoprice HDMI Cable, 3 ft., Black 13588

HDMI Cable, 3 ft., Black (Discontinued)

  • Mfr # 13588
  • Zoro # G8444134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13588
Zoro #
G8444134
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft
Cable Length
3 ft
Conductor Size
36 AWG
Overall Length
3 ft

Details

Cable Type
High Speed, Ultra Slim
Jacket Material
TPE
For Use With
Audio-Visual Equipment, Home Theater
Color
Black
Connector Type
HDMI
Features
3D Video Signals, Ethernet, HD Audio, In Wall Rated, Redmere Technology, Supports Bandwidth up to 340MHz, Supports Deep Color, Supports Resolutions up to 4K
Conductor Material
Copper
Shielding Type
Dual Shielded, Copper Braiding
Shielded / Unshielded
Shielded
Wire Gauge
36 AWG
Number of Cables
1
Shielding
Yes
Item
HDMI Cable
NEC Article and Type
Not Rated
Total Number of Cables
1
Shielded
Shielded
Cable Color
Black
Conductor Gauge
36 AWG
Shielding Material
Copper

Description

HDMI Cable, Cable Color Black, Overall Length 3 ft, Conductor Gauge 36 AWG, For Use With Audio-Visual Equipment, Home Theater, Jacket Material TPE, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Conductor Material Copper, Features 3D Video Signals, Ethernet, HD Audio, In Wall Rated, Redmere Technology, Supports Bandwidth up to 340MHz, Supports Deep Color, Supports Resolutions up to 4K, NEC Article and Type Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.