Premier XLR Audio Cable
- Mfr # 4758
- Zoro # G8787619
product price:Â
$
58.15
/ea
Key Features
Cable Type
XLR(M) to XLR(F)
Cable Length
100 ft
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Size
16 AWG
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4758
- Zoro #
- G8787619
- UPC #
- 844660047582
- Country of Origin
- China
Dimensions
- Cable Length
- 100 ft
- Conductor Size
- 16 AWG
- Length
- 100 ft.
Details
- Cable Type
- XLR(M) to XLR(F)
- Color
- Connector: Gold Plated; Connector Housing: Metallic Graphite
- Conductor Material
- Copper
- Wire Gauge
- 16 AWG
- Shielding
- 97.5% Shielded
- Item
- Male Toxlr Female Cable 100 ft.
- Features
- Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run
- For Use With
- Microphone and Interconnect
- Connector Type
- XLR
- Solid / Stranded
- Stranded
- Shielded / Unshielded
- Shielded
- Product Type
- Audio Cable
Description
Male Toxlr Female Cable 100 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.