This item is Discontinued.

Monoprice HDMI Cable, Ethernet, 10 ft.Black 14581

HDMI Cable, Ethernet, 10 ft.Black (Discontinued)

  • Mfr # 14581
  • Zoro # G8806135
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14581
Zoro #
G8806135
UPC #
889028026618
Country of Origin
China

Dimensions

Length
10 ft.
Cable Length
10 ft
Conductor Size
28 AWG

Details

Cable Type
High Speed HDMI
Connector Type
HDMI
Color
Black
Features
18Gbps Data Throughput, Gold Plated Connectors, Full YUV 4:4:4 Chroma Sampling at 4K, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features
Conductor Material
Copper
Wire Gauge
28 AWG
Item
HDMI Cable,Ethernet,10 ft.Black
Product Type
A/V Cable

Description

Select Metallic Series High Speed HDMI Cable with Ethernet_ 10ft Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.