This item is Discontinued.

Monoprice HDMI Cable, Ethernet, 100 ft.Black 6063

HDMI Cable, Ethernet, 100 ft.Black (Discontinued)

  • Mfr # 6063
  • Zoro # G8789527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6063
Zoro #
G8789527
UPC #
844660060635
Country of Origin
China

Dimensions

Length
100 ft.
Cable Length
100 ft
Conductor Size
22 AWG

Details

Cable Type
Standard HDMI
For Use With
Walls of Residential Class Buildings
Connector Type
HDMI
Color
Black
Features
4.95Gbps Data Throughput, Gold Plated Connectors, Audio Return Channel, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM
Conductor Material
Copper
Wire Gauge
22 AWG
Standards
CL2
Item
HDMI Cable,Ethernet,100 ft.Black
Product Type
A/V Cable
Jacket Type
CL2

Description

HDMI Cable,Ethernet,100 ft.Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.