This item is Discontinued.

Monoprice HDMI Cable, Ethernet, 15 ft. 9305

HDMI Cable, Ethernet, 15 ft. (Discontinued)

  • Mfr # 9305
  • Zoro # G8794031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9305
Zoro #
G8794031
UPC #
844660093053
Country of Origin
China

Dimensions

Length
15 ft.
Cable Length
15 ft
Conductor Size
28 AWG

Details

Cable Type
High Speed HDMI
Color
Red
Features
18Gbps Data Throughput, Full YUV 4:4:4 Chroma Sampling at 4K, Supports Dolby VisionTM, Supports Up to 32 Audio Channels And A 1536 KHz Audio Sampling Rate
Conductor Material
Copper
Wire Gauge
28 AWG
Item
HDMI Cable,Ethernet,15 ft.
Product Type
A/V Cable

Description

HDMI Cable,Ethernet,15 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.