This item is Discontinued.

Monoprice HDMI Cable, Ethernet, 3 ft. 9302

HDMI Cable, Ethernet, 3 ft. (Discontinued)

  • Mfr # 9302
  • Zoro # G8794086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9302
Zoro #
G8794086
UPC #
844660093022
Country of Origin
China

Dimensions

Length
3 ft.
Conductor Size
28 AWG

Details

Cable Type
High Speed HDMI
Color
Red
Features
18Gbps Data Throughput, Full YUV 4:4:4 Chroma Sampling at 4K, Supports Dolby VisionTM, Supports Up to 32 Audio Channels And A 1536 KHz Audio Sampling Rate
Conductor Material
Copper
Wire Gauge
28 AWG
Item
HDMI Cable,Ethernet,3 ft.

Description

HDMI Cable,Ethernet,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.