This item is Discontinued.

Monoprice HDMI Cable, Ethernet, 3 ft.White 14583

HDMI Cable, Ethernet, 3 ft.White (Discontinued)

  • Mfr # 14583
  • Zoro # G8806071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14583
Zoro #
G8806071
UPC #
889028026632
Country of Origin
China

Dimensions

Length
3 ft.
Conductor Size
28 AWG

Details

Cable Type
High Speed HDMI
Connector Type
HDMI
Color
White
Features
10.2gbps Data Throughput, Zinc Alloy Connector Heads Provide Resistance to Electromagnetic Interference, Audio Return Channel, Gold Plated Connectors
Conductor Material
Copper
Wire Gauge
28 AWG
Item
HDMI Cable,Ethernet,3 ft.White

Description

Select Metallic Series High Speed HDMI Cable with Ethernet_ 3ft White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.