This item is Discontinued.

Monoprice HDMI Cable, Ethernet, 6 ft.Black, Conductor Material: Copper 6105

HDMI Cable, Ethernet, 6 ft.Black, Conductor Material: Copper (Discontinued)

  • Mfr # 6105
  • Zoro # G8789789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6105
Zoro #
G8789789
UPC #
844660061052
Country of Origin
China

Dimensions

Length
6 ft.
Conductor Size
28 AWG

Details

Cable Type
High Speed HDMI
Color
Black
Features
18Gbps Data Throughput, Gold Plated Connectors, Full YUV 4:4:4 Chroma Sampling at 4K, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features
Conductor Material
Copper
Wire Gauge
28 AWG
Item
HDMI Cable,Ethernet,6 ft.Black

Description

Select Series High Speed HDMI Cable with Ethernet_ 6ft Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.