This item is Discontinued.

Monoprice HDMI Cable, High Speed, Black, 12ft., 24AWG 4968

HDMI Cable, High Speed, Black, 12ft., 24AWG (Discontinued)

  • Mfr # 4968
  • Zoro # G0717184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4968
Zoro #
G0717184
UPC #
033172092788
Country of Origin
Multiple

Dimensions

Length
12 ft
Cable Length
12 ft
Conductor Size
24 AWG

Details

Cable Type
High Speed
Jacket Material
Nylon Mesh
For Use With
Audio-Visual Equipment
Color
Black
Connector Type
HDMI Male/HDMI Male
Features
3D Signals, 480i to 4k x 2k Resolution, Bandwidth up to 340MHz, Deep Color: 10/12/16-Bit, HD Audio, In Wall Rated, Net Jacket
Conductor Material
Tin-Plated Copper
Shielding Type
Triple EMI Shielded
Wire Gauge
24 AWG
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Triple Shielded Level, EMI Shielding
Standards
UL/CSA ROHS Compliant
Item
HDMI Cable

Description

HDMI Cable, For Use With Audio-Visual Equipment, Jacket Material Nylon Mesh, Standards UL/CSA ROHS Compliant, Conductor Material Tin-Plated Copper, Features 3D Signals, 480i to 4k x 2k Resolution, Bandwidth up to 340MHz, Deep Color: 10/12/16-Bit, HD Audio, In Wall Rated, Net Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.